Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 7000TUBE-10
Zoro # G003548896
original price:
$49.26
8% off
new price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Pipe Diameter 1/2 in
- End Type Round
- High Temperature Degrees 550 Degrees F
- Includes Clamp, High Temperature Silicone Rubber Tubing, (2) Cable Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfab
- MFR # 7000TUBE-10
- Zoro # G003548896
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Pipe Diameter | 1/2 in |
For Nominal Duct Diameter | 3/8 in |
Overall Length | 10 ft |
Details
Gas Vent Pipe Item | 3/8" Dia X 10' L Condensate Drain Tube Hose |
Item | HEATFAB EZ SEAL COMPONENT |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance |
End Type | Round |
High Temperature Degrees | 550 Degrees F |
Includes | Clamp, High Temperature Silicone Rubber Tubing, (2) Cable Ties |
Material | Silicone Rubber |
Series | GC Plus |
Product Type | Duct Drain |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Supply Fan, 0.7A, Electrical (FIN-180P)
- DELAVAN Nozzle Oil Brnr .50Gph-90 Deg (.50GPH-90)
- COPELAND Heater, 240V, 90W (918-0047-01)
- LIEBERT Filter, 25" x 20" x 4", MERV 8 (305475P1)
- HEATFAB Gas Vent Pipe (9424-316)
- HEATFAB Gas Vent Pipe (SC03L36-316)
- HEATFAB Gas Vent Pipe (9304-316)
- HEATFAB Gas Vent Pipe (9408-316)
- HEATFAB Gas Vent Pipe (9490TEE)
- HEATFAB Gas Vent Pipe (9407-316)
- AMERI-VENT Firestop Support Plate, Type B, 3" (3FSP)
- Heatfab Heating Ventilation