Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 7000RTVL
Zoro # G403549103
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- High Temperature Degrees 550 Degrees F
- Color Red
- Dry Time Tack Free 20 min
- Container Size 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfab
- MFR # 7000RTVL
- Zoro # G403549103
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Container Size | 10 oz |
Details
Gas Vent Pipe Item | RTV sealant - 10 Oz |
Item | Roofing Sealant |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance |
High Temperature Degrees | 550 Degrees F |
Color | Red |
Dry Time Tack Free | 20 min |
Application Method | Tube |
Product Type | Roofing Sealant |
Dry Time | 72 hr |
Container Type | Tube |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREYSTONE Greystone C102M14X04 2 Way Sidewall Ceiling Register 14 x 4 in. (4302246)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-1)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x20" (2DXW7)
- AMERICAN METAL FILTER 14 X 14 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101414)
- HEATFAB Gas Vent Pipe (SC03VT)
- HEATFAB Gas Vent Pipe (9324-316)
- HEATFAB Gas Vent Pipe (4327SS)
- HEATFAB Gas Vent Pipe (9321-316)
- HEATFAB Gas Vent Pipe (9493)
- HEATFAB Gas Vent Pipe (5382CI)
- AMERI-VENT Collar Storm Vent 2Wall 5In (5ESC)
- Heatfab Heating Ventilation