Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 5400CI
Zoro # G603549002
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Min. Length 8.5 in
- Max. Duct Length 8 1/2 in
- High Temperature Degrees 550 Degrees F
- Liner Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfab
- MFR # 5400CI
- Zoro # G603549002
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 8.5 in |
Max. Duct Length | 8 1/2 in |
Pipe Length | 8 1/2 in |
Pipe Diameter | 4 in |
Inside Diameter | 4 in |
Details
Gas Vent Pipe Item | Storm Collar & Rain Cap - 4" Dia Pipe |
Item | HEATFAB EZ SEAL COMPONENT |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance |
High Temperature Degrees | 550 Degrees F |
Liner Material | Stainless Steel |
Includes | Storm Collar and Rain Cap |
End Type | Plain |
Shape | Cap |
Product Type | Gas Vent |
Material | Stainless Steel |
Series | EZ 316 |
Gas Appliance Category | Category I, Category II |
Maximum Temperature Rating | 550 Degrees F |
Finish/Material | Stainless Steel |
Vent Material | Stainless Steel |
Rain Cap Style | Vented |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT 31653 Round Flange Gasket (31653)
- ZORO SELECT Fan Switch, Opens at 90F, 120-277V (6UED5)
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 3ft (3R3C0)
- ALL-FILTERS 18X18X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (18181.C 4PK)
- HEATFAB Gas Vent Pipe (9421-316)
- HEATFAB Gas Vent Pipe (7001TUBE)
- HEATFAB Gas Vent Pipe (9408-316)
- HEATFAB Gas Vent Pipe (SC03RC)
- HEATFAB Gas Vent Pipe (9492)
- HEATFAB Gas Vent Pipe (5382CI)
- AMERI-VENT Appliance Connector, 4" Dia., 6" L (4FCAC)
- Heatfab Gas Vent Pipe