Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 5382CI
Zoro # G203549051
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Min. Length 12 in
- Pipe Diameter 3 in
- High Temperature Degrees 550 Degrees F
- Pipe Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfab
- MFR # 5382CI
- Zoro # G203549051
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 12 in |
Pipe Diameter | 3 in |
Pipe Length | 12 in |
Max. Duct Length | 12 in |
Pipe Size | 4 in |
Base Dimensions | 24 in L x 24 in W 16 in Round |
Base Height | 24 in |
For Maximum Pipe Size | 4 in |
Overall Height | 12 in |
Base Size (Rectangular) | 24 in L x 24 in W |
Base Width | 24 in |
Minimum Pipe Size Range | More than 10 in |
Base Diameter | 16 in |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Increaser/Reducer, 10-8 (SR10-8)
- SUPCO Condensate Drain Pan, 4.80A, 7.5 qt, 11in W (CP807-240)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (WET12A33A)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2008)
- HEATFAB Gas Vent Pipe (9414TERM)
- HEATFAB Gas Vent Pipe (9402-316)
- HEATFAB Gas Vent Pipe (9308-316)
- HEATFAB Gas Vent Pipe (9360-316)
- HEATFAB Gas Vent Pipe (9304-316)
- HEATFAB Gas Vent Pipe (9324-316)
- IMPERIAL MFG Reducr Sml Galv 26Ga9X8 (GV0825)
- Heatfab Heating Ventilation