Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 4427SS
Zoro # G203548856
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Pipe Diameter 4 in
- End Type Round
- Includes Clamping Hardware
- Liner Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfab
- MFR # 4427SS
- Zoro # G203548856
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Pipe Diameter | 4 in |
Inside Diameter | 4 in |
Inlet Diameter | 4 in |
For Nominal Duct Diameter | 4 in |
Overall Height | 1 1/2 in |
Details
Gas Vent Pipe Item | Support Clamp Stainless Steel - 4" Dia Pipe |
Item | Duct Hanger |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance |
End Type | Round |
Includes | Clamping Hardware |
Liner Material | Stainless Steel |
High Temperature Degrees | 550 Degrees F |
Material | Stainless Steel |
Series | EZ 316 |
Gas Appliance Category | Category I, Category II, Category III, Category IV |
Shape | Round |
Finish/Material | Stainless Steel |
Base Thickness | 18 ga |
For Duct Shape | Round |
Standards | UL |
Material Thickness | 18 ga |
Weight | 0.44 lb |
Material Grade | 316 |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Replacement Bearing Bracket Assembly (RB6080008)
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 208-230/460V AC, 2 hp (7M811)
- ILC FILTER 25X25X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 245 X 245 X 075 MADE IN THE USA (WY-0QL1-4)
- GENERIC Procom Safety Pilot Manual Valve Kit And Lp Conversion Kit - Mode (NVDWA2)
- HEATFAB Gas Vent Pipe (9314E88-316)
- HEATFAB Gas Vent Pipe (9424-316)
- HEATFAB Gas Vent Pipe (9304-316)
- HEATFAB Gas Vent Pipe (9492)
- HEATFAB Gas Vent Pipe (5481CI)
- HEATFAB Gas Vent Pipe (9414TERM)
- SELKIRK CAP B-VENT TEE 6in. 6RV-TC (186180)
- Heatfab Gas Vent Pipe