Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 4327SS
Zoro # G203549013
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Includes Clamping Hardware
- High Temperature Degrees 550 Degrees F
- Liner Material Stainless Steel
- Pipe Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfab
- MFR # 4327SS
- Zoro # G203549013
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Pipe Diameter | 3 in |
For Nominal Duct Diameter | 3 in |
Inlet Diameter | 3 in |
Overall Height | 1 1/2 in |
Inside Diameter | 3 in |
Details
Gas Vent Pipe Item | Support Clamp Stainless Steel- 3" Dia Pipe |
Item | Duct Hanger |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance |
Includes | Clamping Hardware |
High Temperature Degrees | 550 Degrees F |
Liner Material | Stainless Steel |
End Type | Round |
Material Thickness | 18 ga |
Weight | 0.38 lb |
For Duct Shape | Round |
Material | Stainless Steel |
Base Thickness | 18 ga |
Finish/Material | Stainless Steel |
Gas Appliance Category | Category I, Category II, Category III, Category IV |
Shape | Round |
Series | EZ 316 |
Standards | UL |
Material Grade | 316 |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Temperature/Humidity/CO2 Sensor, OLED (QPA2284.FWSC)
- QMARK Mounting Frame, White (HTWHSM)
- WHITE-RODGERS 50E47-843 Universal Hot Surface (50E47-843)
- REZNOR Venter Motor, 208/230V with Capacitor (161416)
- HEATFAB Gas Vent Pipe (9414LRE88-316)
- HEATFAB Gas Vent Pipe (SC03E90-316)
- HEATFAB Gas Vent Pipe (9404-316)
- HEATFAB Gas Vent Pipe (7000TUBE)
- HEATFAB Gas Vent Pipe (9321-316)
- HEATFAB Gas Vent Pipe (5481CI)
- SELKIRK SUPPORT KIT WALL6""6T-WSK (206430)
- Heatfab Gas Vent Pipe