Heater

Heater SLBC24 Slider Lite-BB And Xtender 24 ft. Cage


product price: $604.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Slider Lite-Ball Pitching Machine pitches fastballs, inside breaking balls, and outside breaking balls. The powerful A/C motor throws lite-balls at variable speeds up to 60 miles per hour. The Slider also includes an automatic ball feeder that holds 12 lite-balls. Just turn on the feeder and each ball is dropped into the Slider pitching machine every 9 seconds. Take batting practice without the need for another player. And with a simple swivel adjustment you can also hit fastballs and curve balls. Plug the Slider into any standard wall outlet.

Amazing All-In-One Package Makes Set-Up A Breeze! The Xtender Batting Cage is the most revolutionary batting cage ever developed!

The secret lies in the frame design and netting.

  • First, the frame’s side supports are made of steel tubing to give the frame durability and maximum swinging area for the batter.
  • Second, the middle arch of the frame is made of flexible fiberglass rod. This rod allows the cage to flex in the wind without bending or breaking.
  • Third, the six power stakes are staked into the ground to give maximum frame support.
  • Fourth, a rugged foam pad slides over each frame support to protect the frame from balls.
  • Fifth, the extra strength catch net is made of 1 in. netting compared to 2 in. netting used on other cages.

This smaller netting provides twice as much strength in the same amount of space. In fact, this netting is so small it doubles as a golf cage. And because you can connect Xtender cages together, you can increase the length of your cage just by ordering another Xtender Cage.

Features
  • Pivot Head Design
  • Variable Speed Control
  • Pitches Baseballs Up To 44 MPH
  • Fully Enclosed Wheel
  • Adjustable Pitch Height
  • 12 Ball Automatic Feeder
  • Tubular Steel Legs with Rubber Tips
  • Uses Standard A/C Power
  • Solid Steel &Fiberglass Frame
  • Foam Padding
  • 1 in. Nylon Netting
  • Steel Ground Stakes and Nylon Support Ropes
  • Built-in Pitching Machine Harness
  • Works Perfectly with Trend Sports Pitching Machines
Specification:
  • Dimension - 24 x 12 x 24 ft.
  • Item Weight - 5.4lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.