Heater SL129BB Slider Lite Pitching Machine
Mfr # SL129BB
Zoro # G604134573
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heater
- MFR # SL129BB
- Zoro # G604134573
- UPC # 638280129991
- Country of Origin China
- Category Outdoor Lawn Games
Description
The Slider Lite-Ball Pitching Machine from Trend Sports pitches fastballs, inside breaking balls, and outside breaking balls. The powerful A/C motor throws lite-balls at variable speeds up to 60 miles per hour. The Slider also includes an automatic ball feeder that holds 12 lite-balls. Just turn on the feeder and each ball is dropped into the Slider pitching machine every 9 seconds. Take batting practice without the need for another player. And with a simple swivel adjustment you can also hit fastballs and curve balls. Plug the Slider into any standard wall outlet or third party battery packs may be avaliable. You may also consider the optional PowerAlley or Xtender Home Batting Cages and improve your hitting right in your own backyard.
Features- Pivot Head Design
- Variable Speed Control
- Pitches Baseballs Up To 60 MPH
- Fully Enclosed Wheel
- Adjustable Pitch Height
- 12 Ball Automatic Feeder
- Tubular Steel Legs with Rubber Tips
- Uses Standard A/C Power
- Adjustable Speed Control adjusts for a variety of pitch speeds
- Fully Enclosed Wheel provides maximum safety
- Pivot Head Design Pitches Curve Balls
- Auto-Ball Feeder pitches every 9 seconds
- Strong Steel Legs for stability
- A/C Power
- Recommended Ages: 8 years to Adult
- Lite-Ball Pitching Machine
- Dimension - 36 x 36 x 36 in.
- Item Weight - 5.4lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA PRODUCTSRP GT ALU Deck Bracket (89058GT)
- RAID Wasp and Hornet Killer, 14 oz. (668006)
- BILLY GOAT Outdoor Litter Vacuum (QV550V)
- DUCK COVERS Ultimate Patio Air Condtioner Cover, Ultimate, 32"x, 32"x32" (UAC3430)
- TOY TIME Budweiser Cornhole Outdoor Game Set, 2 Wooden Anheuser-Busch Can-Shaped Boards with 8 Bean Bags (806532XIO)
- CHAMPION SPORTS Rhino Skin LwBon DodgeBall St, 6", Red, PK6 (RXD6NRDSET)
- COLEMAN SCREENHOUSE GRY 13X15' (2000036710)
- CHAMPION SPORTS Multi-Color Bowling Weighted Pin, PK10 (BP10CLR)
- BLUE WAVE Blue Wave BG3139 Deluxe Bocce Ball Set (BG3139)
- HEY PLAY Hey Play 80-LB11 11 in. Indoor & Outdoor Fun Lawn Bowling Game & Skittle Ball for Toddlers Kids Adults - Black (80-LB11)
- SERENELIFE Spider Web Chair Swing (SLSWNG125)
- Heater Outdoor Lawn Games