Shop All Baseball & Softball Equipment
Heater
Heater PMB39 12 in. Pitching Machine Softballs; Dozen
Mfr # PMB39
Zoro # G703683217
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heater
- MFR # PMB39
- Zoro # G703683217
- UPC # 638280061123
- Country of Origin China
- Category Baseball & Softball Equipment
Description
Heater pitching machine 12 in. softballs are specifically designed for Heater Softball &Combo Pitching Machines. These balls are optic yellow in color, made from durable polyurethane, and pitch with pin point accuracy. Perfectly molded at the factory, Heater 12 in. softballs pitch consistently.
Features- 12 inch softball design
- Recommended ball for most Heater brand pitching machines
- Made from durable polyurethane for extended ball life
- Recommended Ages: 8 years to Adult
- Dimension - 4 x 4 x 4 in.
- Item Weight - 5.4lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER LIGHTS LED Tractor Light High/Low Beam For John Deere 4560, 4760, 4960 RE46298; (TL6060)
- CEASE-FIRE. JUSTRITE Cease-Fire Cigarette Butt Receptacle - 16-1/2 Dia.x38-1/2H - 4-Gallon Capacity - Black (26800D)
- OREGON 3/4" Harvester RSN Guide Bar, 33" (331SNCT229)
- ZORO SELECT Instant Canopy, 10 Ft. X 10 Ft. (5NY99)
- HEATER Slider Poly Lite-Balls, Dozen (HE302531)
- HEATER Big League Pro Soft Toss Machine (HE302524)
- HEATER Heater PA199 Power Alley Batting Cage (PA199)
- HEATER Combo Baseball And Softball Pitching Machine with Bonus Ball Feeder (HE302529)
- HEATER Power Alley Pro Real Baseball Machine (PAPRO149)
- HEATER Heater HTR499BB Pro Pitching Machine With Bonus Ball Feeder (HTR499BB)
- RAWLINGS Hockey Style Design Catchers Helmet, Black (1383962)
- Heater Baseball & Softball Equipment