Shop All Baseball & Softball Equipment
Heater
Heater PMB34 11 in. Pitching Machine Softballs; Dozen
Mfr # PMB34
Zoro # G103683275
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heater
- MFR # PMB34
- Zoro # G103683275
- UPC # 638280205084
- Country of Origin China
- Category Baseball & Softball Equipment
Description
Heater pitching machine 11 in. softballs are specifically designed for Heater Combo Pitching Machines. These balls are optic yellow in color, made from durable polyurethane, and pitch with pin point accuracy. Perfectly molded at the factory, Heater 11 in. softballs are consistently accurate.
Features- 11 inch softball design
- Recommended ball for Heater Combo brand pitching machines
- Made from durable polyurethane for extended ball life
- Recommended Ages: 8 years to Adult
- Dimension - 3.66 x 3.66 x 3.66 in.
- Item Weight - 5.4lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Double Clapper Siamese Bottm 6", FNPT Out (90DCS6025F)
- MTD Switch-Micro 10A 2 (925-06036)
- ILC Replacement For CLUB CAR 103902401 CLUB CAR GOLF CART GOLF CART PARTS AND ACCESSORIES 2PK (2PAK:WX-0U94-7)
- AMES 30 UHMW Snow Pusher (1663000)
- HEATER Spring Away Batting Tee (HE302523)
- HEATER Jr. Pitching Machine With Bonus Ball Feeder (HTR299)
- HEATER Crusher With 4 Hour Battery (HE302527)
- HEATER Heater HRBC99 Home Run Mini And Lite-Ball Cage (HRBC99)
- HEATER Base Hit Pitching Machine And Poweralley Batting Cage (BH399)
- HEATER Crusher 8 Hour Pitching Machine (HE302528)
- HEATER Heater CR129 Crusher With 4 Hour Battery (CR129)
- Heater Baseball & Softball Equipment