Heater CR99 Crusher Curve Pitching Machine
Mfr # CR99
Zoro # G903993307
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heater
- MFR # CR99
- Zoro # G903993307
- UPC # 638280999990
- Country of Origin China
- Category Baseball & Softball Equipment
Description
Hit Mini Lite-Balls With Pin-Point Accuracy. Hitting a real baseball takes skill, but imagine the skill required to hit a ball the size of a golf ball. Now, with the Crusher Mini Lite-Ball Pitching Machine, you can train your eye to hit a ball approximately two-thirds smaller than a real baseball. With the Crusher’s Dual Wheel Variable Speed Controls you can hit curve balls and fastballs. And if you can hit this mini ball, imagine how well you’ll hit a real ball when you step up to the plate. And because the Crusher Lite-Ball is soft, you can improve your hitting anywhere. Use in the garage, park or your own backyard.
Features- Pitches Fastballs &Curve Balls
- Dual Wheel Variable Speed Control
- Pitches Up To 45 MPH
- Adjustable Pitch Height
- 2 Dozen Ball Automatic Feeder
- Tubular Steel Legs with Rubber Tips
- Uses Standard A/C Power
- Built-in Battery Compartments for 4 or 8 Hour Batteries
- Dual Speed Controls Pitches Curve Balls &Fastballs
- Speed Control adjusts for a variety of pitch speeds
- Fully Enclosed Wheels provide maximum safety
- Ball Hooper holds 2 Dozen Mini Lite-Balls
- Auto-Ball Feeder pitches every 9 seconds
- Strong Steel Legs for stability
- A/C Power
- Recommended Ages: 8 years to Adult
- Mini Lite-Ball Pitching Machine
- Dimension - 24 x 24 x 24 in.
- Item Weight - 5.4lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Air Filter (951-15245)
- K-RAIN Pro-S 4 in. H Adjustable Sprinkler Spray Head (30151)
- A & I PRODUCTS BLADE-MOWER, XHT, 16-1/8", 3/4 1.2" x2" x16" (A-B1SP2902)
- MTD Bracket-Chute 50/54 (703-09219)
- HEATER Heater SLB10 Slider Orange Soft Foam Balls; Dozen (SLB10)
- HEATER Base Hit Pitching Machine And Poweralley Batting Cage (BH399)
- HEATER Heater PA199 Power Alley Batting Cage (PA199)
- HEATER Crusher 8 Hour Pitching Machine (HE302528)
- HEATER Heater HTR499BB Pro Pitching Machine With Bonus Ball Feeder (HTR499BB)
- HEATER Crusher With 4 Hour Battery (HE302527)
- CHAMPION SPORTS Base Set, 7.3 lb., Nylon/Foam, PK3 (M300)
- Heater Baseball & Softball Equipment