Heater CR169 Crusher 8 Hour Pitching Machine
Mfr # CR169
Zoro # G403993302
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heater
- MFR # CR169
- Zoro # G403993302
- UPC # 638280070750
- Country of Origin China
- Category Baseball & Softball Equipment
Description
Hit Mini Lite-Balls With Pin-Point Accuracy. Hitting a real baseball takes skill, but imagine the skill required to hit a ball the size of a golf ball. Now, with the Crusher 8 Hour Mini Lite-Ball Pitching Machine, you can train your eye to hit a ball approximately two-thirds smaller than a real baseball. Use the included A/C Power Adapter, or when power is not available, use the included 8 Hour Rechargeable Batteries. With the Crusher’s Dual Wheel Variable Speed Controls you can hit curve balls and fastballs. Take the Crusher 8 hour anywhere you want, set it up, and swing away. And if you can hit this mini ball, imagine how well you’ll hit a real ball when you step up to the plate. And because the Crusher Lite-Balls are soft, and the Crusher 8 Hour has a rechargeable batteries, you can improve your hitting anywhere. Use in the garage, park or your own backyard.
Features- Pitches Fastballs &Curve Balls
- Dual Wheel Variable Speed Control
- Two 4 Hour Rechargeable Batteries (8 Hours Total)
- Pitches Up To 45 MPH
- Adjustable Pitch Height
- 2 Dozen Ball Automatic Feeder
- Tubular Steel Legs with Rubber Tips
- Uses Standard A/C Power
- Built-in Battery Compartments for 4 or 8 Hour Batteries
- Dual Speed Controls Pitches Curve Balls &Fastballs
- Take Anywhere 8 Hour Rechargeable Batteries
- Speed Control adjusts for a variety of pitch speeds
- Fully Enclosed Wheels provide maximum safety
- Ball Hooper holds 2 Dozen Mini Lite-Balls
- Auto-Ball Feeder pitches every 9 seconds
- Strong Steel Legs for stability
- Two 4 Hour Rechargeable Crusher Batteries
- A/C Power
- Recommended Ages: 8 years to Adult
- Mini Lite-Ball Pitching Machine
- Dimension - 24 x 24 x 24 in.
- Item Weight - 5.4lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 3000 psi (20023708)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- RAINBIRD NATIONAL SLS Pop Up Gear Drive Rotor (32SA)
- NATIONAL HARDWARE Gate Magna-Latch Sidepul (N346-203)
- HEATER Slider Poly Lite-Balls, Dozen (HE302531)
- HEATER Crusher 8 Hour Pitching Machine (HE302528)
- HEATER Heater HTR499BB Pro Pitching Machine With Bonus Ball Feeder (HTR499BB)
- HEATER Heater PA199 Power Alley Batting Cage (PA199)
- HEATER Heater BP4999 Big Play 9 x 7 ft. Sports Kingkong Swing Practice Net (BP4999)
- HEATER Spring Away Batting Tee (HE302523)
- CIMARRON SPORTS CM- 30 x 12 x 10 in. No. 24 Batting Cage Net Only (302024TP)
- Heater Sporting Goods