Heater CR129 Crusher With 4 Hour Battery
Mfr # CR129
Zoro # G704028543
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heater
- MFR # CR129
- Zoro # G704028543
- UPC # 638280070743
- Country of Origin China
- Category Baseball & Softball Equipment
Description
Hit Mini Lite-Balls With Pin-Point Accuracy. Hitting a real baseball takes skill, but imagine the skill required to hit a ball the size of a golf ball. Now, with the Crusher 4 Hour Mini Lite-Ball Pitching Machine, you can train your eye to hit a ball approximately two-thirds smaller than a real baseball. Use the included A/C Power Adapter, or when power is not available, use the included 4 Hour Rechargeable Battery. With the Crusher’s Dual Wheel Variable Speed Controls you can hit curve balls and fastballs. Take the Crusher 4 hour anywhere you want, set it up, and swing away. And if you can hit this mini ball, imagine how well you’ll hit a real ball when you step up to the plate. And because the Crusher Lite-Balls are soft, and the Crusher 4 Hour has a rechargeable battery, you can improve your hitting anywhere. Use in the garage, park or your own backyard.
Features:- Pitches Fastballs &Curve Balls
- Dual Wheel Variable Speed Control
- 4 Hour Rechargeable Battery
- Pitches Up To 45 MPH
- Adjustable Pitch Height
- 2 Dozen Ball Automatic Feeder
- Tubular Steel Legs with Rubber Tips
- Uses Standard A/C Power
- Built-in Battery Compartments for 4 or 8 Hour Batteries
- Dual Speed Controls Pitches Curve Balls &Fastballs
- Take Anywhere 4 Hour Rechargeable Battery
- Speed Control adjusts for a variety of pitch speeds
- Fully Enclosed Wheels provide maximum safety
- Ball Hooper holds 2 Dozen Mini Lite-Balls
- Auto-Ball Feeder pitches every 9 seconds
- Strong Steel Legs for stability
- 4 Hour Rechargeable Crusher Battery
- A/C Power
- Recommended Ages: 8 years to Adult
- Mini Lite-Ball Pitching Machine
- Dimension - 24 x 24 x 24 in.
- Item Weight - 5.4lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 3.5 in. L Silver Stainless Steel Extra Heavy Gate Hinge (N342-543)
- RJ SPORTS RJ Sports CA9453 RJ Sports CA9453 Carrie Ladies Stand Bag - Palm Breeze - 10 x 7 x 35.5 in. (CA9453)
- ZORO SELECT Poultry Netting, Height 36 In, 50 Ft. (4LVF3)
- EVERGUARD REPELLENTS Concentrate Insect Killer 32 oz (ADPTM32C)
- HEATER Heater HTR499BB Pro Pitching Machine With Bonus Ball Feeder (HTR499BB)
- HEATER Heater SLB10 Slider Orange Soft Foam Balls; Dozen (SLB10)
- HEATER Big League Pro Soft Toss Machine (HE302524)
- HEATER Base Hit Pitching Machine And Poweralley Batting Cage (BH399)
- HEATER Heater PA199 Power Alley Batting Cage (PA199)
- HEATER Heater HRBC99 Home Run Mini And Lite-Ball Cage (HRBC99)
- PERFECTPITCH Lacrosse Equipment Bag, Red (PE2543113)
- Heater Baseball & Softball Equipment