Shop All OEM Replacement Motors
Heatcraft Refrigeration
Motor1/150HP 120V 1PH 3000RPM
Mfr # 5021SS
Zoro # G3200379
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/150 HP
- Motor Shaft Rotation Clockwise Shaft End
- Nameplate RPM 3000 rpm
- Phase 1
- Shaft Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatcraft Refrigeration
- MFR # 5021SS
- Zoro # G3200379
- Country of Origin United States
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 3/16" |
Manufacturers Warranty Length | 1 yr. |
Details
HP | 1/150 HP |
Item | Motor |
Motor Shaft Rotation | Clockwise Shaft End |
Nameplate RPM | 3000 rpm |
Phase | 1 |
Voltage | 120V |
Hz | 60 Hz |
Description
Motor1/150HP 120V 1PH 3000RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1" Bore (SUCP205-16)
- NSK NSK 6304 ZZ, 6300 Series Single Row Deep Groove Ball Bearing (6304 ZZ)
- FESTO Standards-Based Cylinder DSNU-25-100-PPV-A (DSNU-25-100-PPV-A)
- BANDO T2.5-380 Poly Tb, 8T2.5-380Ug (8T2.5-380UG)
- HEATCRAFT REFRIGERATION Motor, 1/20HP 115V 1550RPM Cw Motor (25309501S)
- HEATCRAFT REFRIGERATION Motor, 1/15HP, 230V, 1550RPM (25309101S)
- HEATCRAFT REFRIGERATION Motor, 1/15HP 208-230V 1650RPM 1PH (25309801S)
- BROAN Motor (97010736)
- MODINE Motor, 1/8 HP, 115V, 1625 rpm (9F0302270000)
- LENNOX Damper Door Motor, 110V, 1 rpm (51H74)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Tecumseh Replacement For: 5KCP11FG1197CS (D475)
- Heatcraft Refrigeration HVAC Motors