Shop All 3-Phase AC Motors
Heatcraft Refrigeration
Motor, 1/20 HP, 120V AC Voltage, 1,625 Nameplate RPM
Mfr # 25317801S
Zoro # G409983772
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/20
- RPM Range 1,601-1,700
- Voltage 120V AC
- Motor Service Factor 1
- Nameplate RPM 1,625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatcraft Refrigeration
- MFR # 25317801S
- Zoro # G409983772
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Item | Motor |
HP | 1/20 |
RPM Range | 1,601-1,700 |
Voltage | 120V AC |
Motor Service Factor | 1 |
Nameplate RPM | 1,625 |
Motor Shaft Rotation | CCWLE |
Full Load Amps | .085 A |
No. of Speeds | 1 |
Phase | Single |
Replacement For | ZWF-50B1 |
OEM Replacement Brand | Heatcraft |
Description
Motor, Single Phase, 1/20 HP, Nameplate RPM 1,625, No. of Speeds 1, Voltage 120V AC, Full Load Amps .085 A, OEM Replacement Brand Heatcraft, Replacement For ZWF-50B1, Motor Service Factor 1, Motor Shaft Rotation CCWLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 75" (B75)
- MARATHON MOTORS Motor, OPEN, 48Y, 1/60/115, 1/3,1725 (5KH39QN5514T)
- TOMPKINS Hydraulic Fitting-Steel04MJ BULKHEAD UNION BRANCH TEE (2703-04-04-04)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF7301, 5 micron, Outside-In (MF0594578)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 182/4 Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (36VE92)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (36VE86)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (31TU38)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56H Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (31TT16)
- WEG 3-Phase Cooling Tower Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (01518ET3ECT254TF1-W2)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5T Frame, 208-230/460V AC Voltage, 3,540 Nameplate RPM (36VF31)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3770T)
- Heatcraft Refrigeration General Purpose AC Motors