Wonkawoo Little Flyers Platform Swing
Mfr # HE686332
Zoro # G303974357
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The newest member of the WonkaWoo children's line, , will have your child reaching new heights. Our swing encourages cooperative play between kids, families, and Nature itself. This swing uses foam covered steel for strength and stability, supporting children up to 220 pounds. The spacious base, measuring 1 meter & 40" diameter, allows your child a multitude of swinging positions. The adjustable ropes let you customize the seat height best for your child. With the , your child will soon see how easy it is to reach for the stars! Hanging hardware not included. Adult supervision required. For Ages 5 and up.
Specifications- Dimension: 50" H x 40" W x 40" L
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOP POOP Organic 2-4-3 Plant Fertilizer 40 lb (51331)
- YARDGARD HDPE Snow Fence, Orange, 48"X100 ft. (889225A)
- D.B. SMITH D.B. Smith Sprayer Replacement Pad Strap Assembly (171496)
- MAURITZON 9 ft 9 in x 9 ft 9 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-1010)
- FLASH FURNITURE Black Indoor/Outdoor Steel Hanging Chair C Stand (SB-SH1STAND-GG)
- SNOW JOE FABRIC HAMMOCK CHAIR AMERICA'S CUP STRIPE (WM-412F_2)
- KINGS POND KingsPond 10003-KP Hammaka Hammocks Original Hanging Air Chair In Natural Tan (10003-KP)
- BLISS HAMMOCKS 60" Wide Cotton Rope Hammock w/ Spreader Bar, S Hooks, & Chains | 450 Lbs Capacity (Blue) (BH-410BLU)
- PURAFILTER 36 in. x 240 In x 1 In. Hammock Roll (G36201)
- ALGOMA NET Algoma Net 137SP181 Deluxe Sunbrella Hammock Pillow; Blue (137SP181)
- SPARKLING LINE Sparkling Line SL001603 Elephant Tire Swing - Green (SL001603)
- Heat Wave Hammocks