Shop All Privacy Door Knobs
Heat Wave
Terrace 6 Way Latch Privacy Door Knob; Polished Brass
Mfr # HE271070
Zoro # G803728740
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wave
- MFR # HE271070
- Zoro # G803728740
- UPC # 652513936965
- Country of Origin China
- Category Privacy Door Knobs
Description
Features
- Bay Privacy Knob is used in bedrooms and interior applications and features a locking button on the inside knob (no keyed device on the outside knob)
- This knob can be opened in the case of an emergency by depressing or turning the locking mechanism on the inside
- This unit is finished in polished brass, designed for left or right hand doors and fits the two most common backsets in the US (2.75 in. and 2-3/8 in.)
- Use this knob on standard 1-3/8 in. and 1.75 in. thick doors with a cross bore 2-1/8 in dia or edge bore 1-1/16 in dia (1 in. x 2.25 in. radius corner faceplate)
- Privacy knobs are often used on bedrooms and bathrooms and are opened with generic tools
- Use this knob on standard 1-3/8 in. and 1.75 in. thick doors with a cross bore 2-1/8 in dia or edge bore 1-1/16 in dia (1 in. x 2.25 in. radius corner faceplate)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 BWE 619)
- ZORO SELECT 1 1/4 in W x 48 in H Steel Continuous Hinge (1JEY6)
- GLIDERITE HARDWARE 2-3/4 in. Center to Center Classic Loop Pull - 87650-ORB (87650-ORB-1)
- PROSOURCE Door Latch Replmt Inside Black (31605-U-PS)
- EMTEK Unlacquered Brass Privacy 8221PUS3NL (8221PUS3NL)
- KWIKSET Kwikset: Hancock Privecy Door Knob with Round Rose / Polished Brass (KWS-730H-RDT-3)
- SCHLAGE Com Priv Knob Orbit Sc (F40CSVORB626)
- BALDWIN ESTATE Privacy Door Knobs Lifetime Brass (5020.003.PRIV)
- MASTER LOCK Knob Lockset, Mechanical, Privacy, Grd. 3 (BAO0315/T6P)
- KWIKSET Hancock Knob Privacy Door Lock with New Chassis with 6AL Latch and RCS Strike Satin Chrome Finish (730H-26D)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57868)
- Heat Wave Door Locks and Deadbolts