Shop All Keyed Entry Door Knobs
Heat Wave
Terrace 6 Way Latch Entry Door Knob; Antique Brass
Mfr # HE766612
Zoro # G203737809
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wave
- MFR # HE766612
- Zoro # G203737809
- UPC # 723902612491
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Features
- Entry Knob accepts a key on one side of the lock and is operated by a turn-button knob on the other side
- Finished in antique brass and designed for left or right hand doors, this knob fits the two most common backsets in the US (2.75 in. and 2-3/8 in.)
- Entry knobs are often used on front doors and back doors
- Use this knob on standard 1-3/8 in. and 1.75 in. thick doors with a cross bore 2-1/8 in dia or edge bore 1-1/16 in dia (1 in. x 2.25 in. radius corner faceplate)
- This unit features anti-bump pins as an added security measure to keep your door securely shut when locked
- This product is ANSI Grade-3 certified, which means this knob is rated for residential security
- KW1 Keyway with entry lock KA3 - 3 keyed alike per cut case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Key Cabinet, 240 Capacity, 21-3/4" H (CB12494)
- EKENA MILLWORK 12"W x 24"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL12X24AS-01)
- MSI Doverton Gray SAMPLE Clay Brick Herringbone Mosaic Tile (ZOR-MD-0539-SAM)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Matte Black Transitional Cabinet Pull (BP8675192900)
- HEAT WAVE Stratford 6 Way Latch Entry Door Knob; Satin Nickel (HE63508)
- MARKS Marks: 7NY10A MORTISE KNOB LOCKSET NEW YORKER - ENTRANCE - 1-1/4 X 8 - SATIN CHROME - LEFT HAND (MRK-7NY10A-26D-LH)
- MARKS Marks: 7NY10A MORTISE KNOB LOCKSET NEW YORKER - ENTRANCE - 1-1/4 X 8 - POLISHED BRASS - LEFT HAND (MRK-7NY10A-3-LH)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57842)
- CAL-ROYAL Grade 1 Cylindrical Lock, 30-Passage, GN-Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (GN30-26D)
- COPPER CREEK Colonial Knob Keyed Entry Function, Satin Stainless (CK2040SS)
- KENAURD Kenaurd:Combo Lockset G3 Gold - SC1 (KBL01-PB-SC1-VP)
- Heat Wave Door Knob Locksets