Shop All Keyed Entry Door Knobs
Heat Wave
Terrace 6 Way Latch Entry Door Knob; and Deadbolt Combo Polished Brass
Mfr # HE272277
Zoro # G203746481
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heat Wave
- MFR # HE272277
- Zoro # G203746481
- UPC # 652513936927
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Features
- Entry Knob and Deadbolt Combo accepts a key on one side of the lock and is operated by a turn-button knob on the other side
- Finished in polished brass and designed for left or right hand doors, this knob fits the two most common backsets in the US (2.75 in. and 2-3/8 in.)
- Entry knobs are often used on front doors and back doors
- Use this knob on standard 1-3/8 in. and 1.75 in. thick doors with a cross bore 2-1/8 in dia or edge bore 1-1/16 in dia (1 in. x 2.25 in. radius corner faceplate)
- This unit features anti-bump pins as an added security measure to keep your door securely shut when locked
- This product is ANSI Grade-3 certified, which means this knob is rated for residential security
- KW1 Keyway with entry lock KA3 - 3 keyed alike per cut case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Newport, Vinyl Squeeze Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Newport)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-12-RH-DU SETS)
- MASTER LOCK Adjstble Cble Lckout, 15 ft. L, 4 Lcks Max (S806CBL15)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KA Titanium)
- HEAT WAVE Stratford 6 Way Latch Entry Door Knob; Satin Nickel (HE63508)
- HEAT WAVE Terrace 6 Way Latch Entry Door Knob; Antique Brass (HE766612)
- BALDWIN ESTATE Entry Door Knobs Lifetime Brass (5210.003.ENTR)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A ORB 505)
- COPPER CREEK Ball Knob Keyed Entry Function, Polished Stainless (BK2040PS)
- SARGENT Push Pull Paddle, Grade 1, SS, HP Series (28-HPU65 ALP 32D LH)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 3)
- Heat Wave Door Locks and Deadbolts