Shop All Keyed Entry Door Knobs
Heat Wave
Stratford 6 Way Latch Entry Door Knob; Satin Nickel
Mfr # HE63508
Zoro # G303720169
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wave
- MFR # HE63508
- Zoro # G303720169
- UPC # 654204207477
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Features
- Entry Knob accepts a key on one side of the lock and is operated by a turn-button knob on the other side
- Finished in satin nickel and designed for left or right hand doors, this knob fits the two most common backsets in the US (2.75 in. and 2-3/8 in.)
- Entry knobs are often used on front doors and back doors
- Use this knob on standard 1-3/8 in. and 1.75 in. thick doors with a cross bore 2-1/8 in dia or edge bore 1-1/16 in dia (1 in. x 2.25 in. radius corner faceplate)
- This unit features anti-bump pins as an added security measure to keep your door securely shut when locked
- This product is ANSI Grade-3 certified, which means this knob is rated for residential security
- KW1 Keyway with entry lock KA3 - 3 keyed alike per cut case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Metal/Plastic Assorted Labeling/ID Key Ring, 5PK (701323)
- CODEL DOORS 36" x 80" x 1-3/8" Primed 5-Panel Equal Panel Interior Shaker 4-9/16" RH Prehung Door w/Black Hinges (3068pri8405RH1D4916)
- ZORO SELECT Torsion Spring, 90 Deg, 0.281OD, PK6 (3HPG1)
- BALDWIN ESTATE Lifetime Brass Strikes Lifetime Brass (5510.003.TSTR)
- HEAT WAVE Terrace 6 Way Latch Entry Door Knob; Antique Brass (HE766612)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 3)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TU0115KA)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A AND 619)
- TELL Grade 2 Cylindrical Lock, Storeroom, Lever, Satin Chrome, 2-3/4 Inch Backset, Conventional Cylinder (L2080-26D)
- CAL-ROYAL Design Storeroom Lever Lock, 2-3/4 Backset, ASA Strike, SFIC Less Core, US26D Satin Chrome (ICCGN05-26D)
- KWIKSET Hancock ENTR Door Lock SmartKey New Chas (740H-514S)
- Heat Wave Keyed Entry Door Knobs