Shop All Keyed Entry Door Knobs
Heat Wave
Stratford 6 Way Latch Entry Door Knob; and Deadbolt Combo Oil Rubbed Bronze
Mfr # HE63505
Zoro # G403746526
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wave
- MFR # HE63505
- Zoro # G403746526
- UPC # 654204207446
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Features
- Entry Knob and Deadbolt Combo accepts a key on one side of the lock and is operated by a turn-button knob on the other side
- Finished in oil rubbed bronze and designed for left or right hand doors, this knob fits the two most common backsets in the US (2.75 in. and 2-3/8 in.)
- This combo pack includes a full 0.5 in. throw and 1 in. deadbolt throw
- Entry knobs are often used on front doors and back doors
- Use this knob on standard 1-3/8 in. and 1.75 in. thick doors with a cross bore 2-1/8 in dia or edge bore 1-1/16 in dia (1 in. x 2.25 in. radius corner faceplate)
- This unit features anti-bump pins as an added security measure to keep your door securely shut when locked
- This product is ANSI Grade-3 certified, which means this knob is rated for residential security
- KW1 Keyway with entry lock KA3 - 3 keyed alike per cut case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Brushed Oil Rubbed Bronze Square Glendale Cabinet Pull (525-96DBAC)
- PRIMELINE TOOLS Patio Door Mortise Style Handle, White Diecast with Wood Handle (Single Pack) (C 1128)
- HEYCO Dome Plug Black, PK 25 (2617)
- ALARM LOCK Proximity Card, Plastic, PK100 (ALHID1326)
- HEAT WAVE Terrace 6 Way Latch Entry Door Knob; Antique Brass (HE766612)
- HEAT WAVE Stratford 6 Way Latch Entry Door Knob; Satin Nickel (HE63508)
- MASTER LOCK Knob Lockset, Biscuit Style, Polished Brss (BC0103KA)
- MARKS USA Grade 2 Cylindrical Lock, AB-Entry, 175 Lever, Round Rose, Satin Chrome, 2-3/8 Inch Backset (175AB-26D-2-3/8)
- ARROW Grade 1 Storeroom Cylindrical Lock, Ball Knob, Conventional Cylinder Schlage C Keyway, Satin Stainle (HK12-BB-630-CS)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A BEL 626)
- BALDWIN ESTATE Entry Door Knobs Oil Rubbed Bronze (5215.102.ENTR)
- Heat Wave Keyed Entry Door Knobs