Shop All Grill Accessories
Heat Wave
Pro-Sear Steel Porcelain Grill Grate; Black - 21.5 x 13.75 x 0.63 in.
Mfr # HE1493199
Zoro # G303746183
original price:
$37.55
5% off
new price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wave
- MFR # HE1493199
- Zoro # G303746183
- UPC # 780997071749
- Country of Origin China
- Category Grill Accessories
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Material: Steel Porcelain
- Height: 21.5 in.
- Width: 13.75 in.
- Length: 0.63 in.
- Color: Black
- Cooking Space: 283.5 sq. in.
- Weight: 5.085 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Heavy Duty 3800 psi 3.5 gpm Cold Water Gas Pressure Washer (DXPW60604)
- BRIGGS & STRATTON Pre-Cleaner (5 of 805267S) (4143)
- OREGON .404" SpeedMax Harvester Guide Bar, RSN, 82cm (822SMRR149)
- KUSHLAN PRODUCTS Plate Compactor, 18" X 23-5/8" Plate Size (KPC160-L-W)
- HEAT WAVE 9154395 52 in. Grill Cover (HE32563)
- HEAT WAVE Oklahoma Joes Barrel Drum Smoker Cover (HE1634397)
- HEAT WAVE Half-Time Charcoal Chimney Starter, Silver (HE2184712)
- HEAT WAVE BBQ, Grill & Smoker Apron (HE2053506)
- HEAT WAVE Steel Porcelain Heat Plate, Black - 1 x 8.38 x 15 in. (HE2184986)
- HEAT WAVE 3 Piece Stainless Steel Bronco Grate Kit (HE3242382)
- WEBER 12 Bamboo Grill Brush (6275)
- Heat Wave Grill Accessories