Shop All Fountains, Garden Statues & Sculptures
Heat Wave
Heavenly Gardens Distressed Sitting Angel with Book & Friend Outdoor Patio Garden Statue; Ivory - 8.5 in.
Mfr # HE23492
Zoro # G003745561
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wave
- MFR # HE23492
- Zoro # G003745561
- UPC # 657248122652
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
Features
- Features a distressed finished resting angel with a floral crown and her head layed upon her arms and knees
- For indoor/outdoor use
- Color: Ivory
- Material: Polyresin
- Dimension: 8.5" H x 7.5" W x 8" L
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Replacement Bar, 24 in.L, 81 Links (24D0PS3881C)
- PROTARP 10 ft x 12 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-103-10X12)
- DB ELECTRICAL Fuel Pump for Kubota M105SC, M105SDS, M105SDSF, M105SDSL, M105SDT (1903-3032)
- CHAPIN 2 gal. Premier Series Pro Sprayer, Stainless Steel Tank, Cone Spray Pattern, 42" Hose Length (1253)
- HEAT WAVE 39 in. Outdoor Nativity Free-Standing Wooden Garden Decor (HE2097398)
- HEAT WAVE 10 in. Yellow, White & Green Marbled Glass Outdoor Patio Garden Gazing Ball (HE1770878)
- DESIGN TOSCANO Big Rack Buck Deer Statue (JQ7105)
- BOOK PUBLISHING CO 6 in. Gazing Globe Teal Crackle (GR3118)
- DESIGN TOSCANO Edison with the Lighted Lantern Garden Gnome Statue (QL30314)
- ACHLA DESIGNS Achla G12-RD-C Gazing Ball 12 in. Red Crackle (G12-RD-C)
- DESIGN TOSCANO St. Francis Feeds the Animals Garden Statue (EU40076)
- Heat Wave Fountains, Garden Statues & Sculptures