Shop All Grills & Smokers
Heat Wave
Classic 280 2-Burner LP Gas Grill
Mfr # HE134859
Zoro # G503712919
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wave
- MFR # HE134859
- Zoro # G503712919
- UPC # 654204690217
- Country of Origin China
- Category Grills & Smokers
Description
Features
- 280 square inches of cooking on porcelain-coated wire grates
- Two 6" wheels offer easy portability
- Durable porcelain-coated steel lid and firebox, designed to withstand the elements
- Piezo ignition system offers a reliable spark with every push
- Color: Black
- Cooking Power: 5.86 kW
- Features: Side Shelf
- Cooking Area: 2 Sq. ft.
- Ignition: Electric
- Number of Cooking Elements: 2
- Weight:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON GASKET-GEAR HOUSING (820155)
- SOJAG Sanibel II Gazebo 10 x 10 ft. (500-8162851)
- ZORO SELECT Hardware Cloth, 24 X 100 (4LVP5)
- GENERAL HYDROPONICS Florabloom 1Qt (HGC718010)
- ZIGGY GRILLS Ziggy Portable Single-Burner Gas Grill, Gunmetal Grey (USZG1GK)
- GOZNEY ARC Liquid Propane Outdoor Pizza Oven Bone (GAPBNUS1424)
- BLACKSTONE 4 Burner Liquid Propane Outdoor Griddle with Hood Black (2310)
- CHAR-BROIL Vertical Electric Smoker (11201677)
- KING KOOKER Double Jet Cooker, 180K BTU, 120qt Aluminum Pot (12013N)
- KING KOOKER Outdoor Cooker, Propane, 54K BTU, 6qt. Cast Iron Pot (1650)
- CURTILAGE 14 in. Charcoal Kettle Grill with Ash Catcher, Black (CU2668263)
- Heat Wave Grills & Smokers