Shop All Kickplates
Heat Wave
90-8 X 36-605 8 x 36 in. Polished Brass Kick Plate
Mfr # HE270702
Zoro # G003738990
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wave
- MFR # HE270702
- Zoro # G003738990
- UPC # 652513921909
- Country of Origin China
- Category Kickplates
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Kick plate
- Color: Polished Brass
- Size: 8" x 36"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY8)
- ZORO SELECT Brown Viton O-Ring, Dash 912, PK25 (ZUSAVB75912)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, yale 8, Satin Chrome, Keyed different , Satin Chrome (ILCO-15995YA-26D-KD)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Satin Nickel (EP6125U15)
- SCHLAGE KICK PLATE AGED BRS6X30"" (SC8400B716 6X30)
- BRASS ACCENTS Kick Plate, 8x28", Antique Brass Magnet (A09-P0828-609MAG)
- ROCKWOOD Door Protection Plate, 6Hx28W, Brass (K1050 6X28.3)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024949N)
- HAGER Kick Plates (190S 12X40 US32D)
- ROCKWOOD Door Protection Plate, Dull SS, 6 in. H (K1038.32D 6"x34)
- TRIMCO Kick Plate Bright Brass 8"x34" (8X34.605)
- Heat Wave Door Accessories