Shop All Kickplates
Heat Wave
90-8 X 32-629 8 x 32 in. Bright Stainless Steel Kick Plate
Mfr # HE273903
Zoro # G903748303
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wave
- MFR # HE273903
- Zoro # G903748303
- UPC # 652513921244
- Country of Origin China
- Category Kickplates
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Kick plate
- Color: Bright Stainless Steel
- Size: 8" x 32"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.33 In W, 25 Ft (150B2X5/32-25)
- CODEL DOORS 34" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2168pri8433)
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1600-CDB-630)
- X1 TOOLS R-141 Square O-Ring ID: 2 5/16, CS 3/32, OD 2 1/2 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R141x8)
- BRASS ACCENTS Kick Plate, 6x28", Antique Brass Screw (A09-P0628-609)
- DON-JO 6" x 24" Kick Plate (J102630624)
- DELTANA Kick Plate 10 x 34 S/S in Paint Black (KP1034U19)
- BRASS ACCENTS Kick Plate, 6x28", Antique Brass Magnet (A09-P0628-609MAG)
- TRIMCO Kick Plate with Counter Sink Holes Satin Stainless Steel 10"x34" (10X34-CSK.630)
- TRIMCO Kick Plate Bright Brass 8"x34" (8X34.605)
- DELTANA Kick Plate 6" X 34 " S/S Satin Stainless Steel (KP634U32D)
- Heat Wave Door Accessories