Shop All Kickplates
Heat Wave
90-6X 34-613 6 x 34 in. Oil Rubbed Bronze Kick Plate
Mfr # HE276986
Zoro # G403738842
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wave
- MFR # HE276986
- Zoro # G403738842
- UPC # 652513921381
- Country of Origin China
- Category Kickplates
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Kick plate
- Color: Oil Rubbed Bronze
- Size: 6" x 34"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Security Chain, L 10 Ft, W 1/3 In (6KS Chain & Sleeve 10')
- EBERHARD MANUFACTURING CO Strike, W/Head (EMC 206-15X PL)
- GLOBAL DOOR CONTROLS US Aluminum Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1114U-RH-AL)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Royal Gold Contemporary Cabinet Pull (BP8864192162)
- BALDWIN Estate Lifetime Satin Nickel Kick Plates (2000.056.0630)
- BRASS ACCENTS Kick Plate, 6x34", Dark Bronze Aluminum (A09-P0634-DB)
- TRIMCO Kick Plate Satin Stainless Steel 8"x34" (8X34.630)
- ROCKWOOD Door Protection Plate, 12Hx34W, Aluminum (K1050 12 X 34 US28)
- ROCKWOOD 24" x 34" Kick Plate Satin Stainless Steel Finish (K105032D2434BEV)
- ROCKWOOD Door Protection Plate, 10Hx34W, Aluminum (K1050 10 X 34 US28)
- BRASS ACCENTS Kick Plate, 8x30", Lifetime Polished Br (A09-P0830-PVDADH)
- Heat Wave Door Accessories