Shop All Kickplates
Heat Wave
90-10 X 30-613 10 x 30 in. Oil Rubbed Bronze Kick Plate
Mfr # HE892047
Zoro # G703903186
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wave
- MFR # HE892047
- Zoro # G703903186
- UPC # 727272682771
- Country of Origin China
- Category Kickplates
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Kick plate
- Color: Oil Rubbed Bronze
- Size: 10" x 30"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 18 Units Capacity (195123)
- KIPP Tongue L=45, Stainless Steel Bright (K1114.245X340)
- MIDWEST FASTENER 3/8" x 5/8" Brass Cup Hooks 30PK (62662)
- NUMERIS BY DIGILOCK Numeris Charging Locker 5G Manager Key/Power Jumper Combo (KEY-NM-MGR-00-01)
- IVES Kick Plates (8400 US32D 10X40 B-CS)
- TRIMCO Kick Plate Satin Stainless Steel 8"x34" (8X34.630)
- DON-JO 8" x 34" Kick Plate (J102BTA834)
- ROCKWOOD Door Protection Plate, 8Hx40W, Brass (5U653)
- BRASS ACCENTS Kick Plate, 8x34", Weathered Flat Black (A09-P0834-622)
- IVES Aluminum Plate 840028430 (840028430)
- ROCKWOOD Door Protection Plate, 12Hx36W, SS (K1050 12X36.32D)
- Heat Wave Door Accessories