Shop All Kickplates
Heat Wave
90-10 X 28-613 10 x 28 in. Oil Rubbed Bronze Kick Plate
Mfr # HE896031
Zoro # G903903245
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wave
- MFR # HE896031
- Zoro # G903903245
- UPC # 727272363434
- Country of Origin China
- Category Kickplates
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Kick plate
- Color: Oil Rubbed Bronze
- Size: 10" x 28"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Steel DoorWall Mount Spice Organizer (565-8-52)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A701KA)
- EKENA MILLWORK 1 1/4"W x 1 1/4"D x 36"H Providence Square Baluster, PK 12 (BAL01X01X36SEC-12)
- FALCON Falcon T511BD626 T Series Format Entry / Office Dane Lever Lock Less Core 23981145 Latch 5164 Strike (T511BD626)
- HAGER Satin Stainless Steel Kick 190S83432D (190S83432D)
- BALDWIN Estate Lifetime Satin Nickel Kick Plates (2000.056.0630)
- IVES Aluminum Plate 840028430 (840028430)
- ROCKWOOD Door Protection Plate, SS, 10" H x 34" W (K1050.32D 10"x34)
- ROCKWOOD Door Protection Plate, 34Hx34W, SS (K1050 34X34.32D316)
- SURE-LOC HARDWARE Sure-Loc Hardware Kick Plate, 8 X 34, .032, Satin Nickel (KP-834 15)
- ROCKWOOD Door Protection Plate, 6Hx28W, SS (K1050 6X28.32D316)
- Heat Wave Kickplates