Shop All Keyed Entry Door Knobs
Heat Wave
6 Way Latch Entry Door Knob; and Deadbolt Combo Oil Rubbed Bronze
Mfr # HE63493
Zoro # G103720154
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wave
- MFR # HE63493
- Zoro # G103720154
- UPC # 654204207323
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Features
- Entry Knob and Deadbolt Combo accepts a key on one side of the lock and is operated by a turn-button knob on the other side
- Finished in oil rubbed bronze and designed for left or right hand doors, this knob fits the two most common backsets in the US (2.75 in. and 2-3/8 in.)
- This combo pack includes a full 0.5 in. throw and 1 in. deadbolt throw
- Entry knobs are often used on front doors and back doors
- Use this knob on standard 1-3/8 in. and 1.75 in. thick doors with a cross bore 2-1/8 in dia or edge bore 1-1/16 in dia (1 in. x 2.25 in. radius corner faceplate)
- This unit features anti-bump pins as an added security measure to keep your door securely shut when locked
- This product is ANSI Grade-3 certified, which means this knob is rated for residential security
- KW1 Keyway with entry lock KA3 - 3 keyed alike per cut case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Cosmic White SAMPLE Sandblasted Marble Paver Tile (ZOR-LSC-0105-SAM)
- HARDWARE RESOURCES Standard Duty 0 mm Cam Adjustable Steel Plate for 500 Series Euro Hinges (400.0R22.75)
- ELESA Levelling feet, LV.A-100-24-AS-M20x98 (LV.A)
- SUGATSUNE Pull Handle, Satin, Satin, Threaded Holes (KC-R650/S)
- HEAT WAVE Stratford 6 Way Latch Entry Door Knob; Satin Nickel (HE63508)
- HEAT WAVE Terrace 6 Way Latch Entry Door Knob; Antique Brass (HE766612)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 32D CS)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 32D IC)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 2 (CA4607 x 605)
- BALDWIN ESTATE Entry Door Knobs Venetian Bronze (5208.112.ENTR)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (MK12TA 26D CS)
- Heat Wave Door Knob Locksets