Shop All Door Stops
Heat Wave
6 in. Oil Rubbed Bronze Roller Bumper Door Stop
Mfr # HE274985
Zoro # G804004249
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wave
- MFR # HE274985
- Zoro # G804004249
- UPC # 652513921480
- Country of Origin China
- Category Door Stops
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Door Stop
- 6" roller bumper
- Color: Oil Rubbed Bronze
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK American Lock No A1106RED Solid Aluminum Rectangular Padlock, Red (A1106RED)
- COMMAND Picture Hanging Strips, White, PK50 (17201CABPK)
- PRO-LOK ProLok: Wrap- Simplex & Kaba from Mortise lock (PRL-EWP-661-S)
- AMEROCK CTC Allison Cab Pull Antique Brass 573ABS-10PACK 3" (76 mm) (573ABS-10PACK)
- HEAT WAVE Bright Chrome Plunger Door Stop (HE636499)
- BALDWIN Estate Unlacquered Brass Door Stop (4273.031)
- INOX Convex Wall Stop, Satin Chrome (DS406-26D)
- IVES Angle Door Stop, 3"H x 1-1/16"W (FS448 US26D)
- ROCKWOOD Dome Door Stop, Cast Brass, Gray, 1-1/8"H x 1-3/4"W (440.26D)
- ZORO SELECT Concave Door Stop, Rubberhite (4JG96)
- PAMEX Door Saver II Hinge Pin Door Stop Satin Nickel Finish (DD0246SN)
- Heat Wave Door Accessories