Shop All Grills & Smokers
Heat Wave
5 12 in. Round Table Top Barbecue Grill
Mfr # HE947785
Zoro # G603712796
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wave
- MFR # HE947785
- Zoro # G603712796
- UPC # 746591461089
- Country of Origin China
- Category Grills & Smokers
Description
Features
- Round Table Top Barbecue Grill.
- 8 in. High.
- Position Height Adjustment.
- Size - 12 in.
- Dimension - 14.5 x 12.5 x 2.5 in.
- Item Weight - 1.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 114 Drive Links (75EXJ114G)
- BRIGGS & STRATTON Spring, Auger Clutch (1673MA)
- LITTLE GIANT Plastic Poultry Feeder Base (806YELLOW)
- SWISHER Cable-Operator Presence (2034)
- CUISINART 1-Burner Gas 5500 BtuH Grill (CGG-180T)
- OKLAHOMA JOES Highland Offset Smoker, Charcoal, Porcelain, Black (15202031)
- WEBER Q1200 BLK GrillTable (51010001)
- KING KOOKER Outdoor Cooker, Double Butane Stove, Carrying Bag (MOC24S)
- CHAR-BROIL Vertical Electric Smoker (11201677)
- MASTERBUILT Digital Wood Chips Vertical Smoker Black (MB20070421)
- CHAR-BROIL PORTABLE CHRCL GRILL 14"" (13301719)
- Heat Wave Grills & Smokers