Shop All Plant & Tree Support
Heat Wave
494 Circular Grow Through Grid 20 x 30 in.
Mfr # HE153915
Zoro # G504148199
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wave
- MFR # HE153915
- Zoro # G504148199
- UPC # 654204806502
- Country of Origin China
- Category Plant & Tree Support
Description
Features
- Circular Grow Through Grid
- 20" grid
- 30" legs
- Size: Large
- Vinyl coated plant support
- Ideal for peonies, begonias, tomatoes
- Helps plants grow tall and stay manageable
- Great way to manage your garden
- Keeps almost any plant protected and within bounds
- Dimension: 30.25" H x 20" W x 0.75" L
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS BCYCL INNR TUBE RUBR 26"" (7015387)
- STENS Flat Idler For Toro Z4200, Z4202, Z4220, Z4235, Z5000, Z5020, Z5030 (280-469)
- LEWIS LIFETIME TOOLS Lewis Lifetime Tools LEWHCF3 Free Standing Hose Hanger with Faucet (LEWHCF3)
- A & I PRODUCTS Classical V-Belt (1/2" X 26") 11" x2" x2" (A-A24)
- HEAT WAVE 100590 Blooming House Plant Food; 8 oz. (HE29883)
- HEAT WAVE 110568 Rose & Bloom Continuous Release Plant Food; 4.5 lb. (HE29882)
- MIRACLE-GRO Plant Food Spikes (1002521)
- SCHULTZ African Violet Food 4Oz (SPF44900)
- KITZMANS DIXON Grade & Survey Stake (24)
- OSMOCOTE 277260 Flower & Vegetable Plant Food, 2 lb. (OS574629)
- YARD TUFF Yard Tuff ATV-07DWD 7 ft. Driveway Drag Harrow (ATV-07DWD)
- Heat Wave Landscaping Materials