Shop All Door Stops
Heat Wave
4 in. Oil Rubbed Bronze Roller Bumper Door Stop
Mfr # HE273908
Zoro # G304004091
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wave
- MFR # HE273908
- Zoro # G304004091
- UPC # 652513921473
- Country of Origin China
- Category Door Stops
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Door Stop
- 4" roller bumper
- Color: Oil Rubbed Bronze
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Smartkey Gate Lock Blk (N109-080)
- USA INDUSTRIALS Ring Aramid/Buna-N Flange Gasket for 1-1/4" Pipe - 1/8" T - #300 (BULK-FG-280)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Aurum Brushed Gold Transitional Cabinet Pull (BP865096158)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 15/16 in W (6KA)
- HEAT WAVE Bright Chrome Plunger Door Stop (HE636499)
- ROCKWOOD Rigid Door Stop, Cast Brass, 3"H (471.26D)
- DON-JO Hinge Pin Door Stop (1502-619)
- BALDWIN Estate Antique Brass Door Stop (4105.050)
- IVES COMMERCIAL Steel Hinge Pin Door Stop Satin Nickel Finish (69F15)
- DELTANA Hinge Pin Stop, Hinge Mounted Brushed Brass (HP70U4)
- BALDWIN Estate Satin Nickel Door Stop (4050.150)
- Heat Wave Door Stops & Holders