Shop All Door Strikes
Heat Wave
12 in. White Coated Full Lip High Security Door Strikes
Mfr # HE270678
Zoro # G704046110
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wave
- MFR # HE270678
- Zoro # G704046110
- UPC # 652513920865
- Country of Origin China
- Category Door Strikes
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Door Strikes
- 12" full lip high security strike
- Color: White Coated
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, AR4-BR ARROW (ILCO-AR4-BR)
- ZORO SELECT 1 1/2 in W x 48 in H Steel Continuous Hinge (2ZEH9)
- STRYBUC HD Patio Door Bumper Stop (16-620W)
- PRIME-LINE Diecast Zinc 3/8 in. Offset Window Screen Clip, Black 8 Pack (L 5639)
- BEST Satin Chrome Strike 40HST1626 (40HST1626)
- KABA ILCO Lockable Dust Proof Strike, Satin Chrome (DPS-26D)
- PRIME-LINE Vintage Door Escutcheon Trim Plates, 2-7/32 in. x 7 in., Brass Plated 2 Pack (E 2295)
- PROSOURCE Striker Plate Storm Alum (41000-U-PS)
- DON-JO 2-3/4" T Strike with 2" Extended Lip (ETS102605)
- EMTEK Flat Black Strike 86086US19 (86086US19)
- SCHLAGE COMMERCIAL Satin Stainless Steel Armor Front 09663630 (09663630)
- Heat Wave Door Accessories