Shop All Door Strikes
Heat Wave
12 in. Full Lip High Security Strike with 6 in. CTC Latch Holes; Brass Plated
Mfr # HE276997
Zoro # G304044936
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wave
- MFR # HE276997
- Zoro # G304044936
- UPC # 652513922197
- Country of Origin China
- Category Door Strikes
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Door Strikes
- 12" full lip high security strike with 6" CTC latch holes
- Color: Brass Plated
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC MESH Hands Free Garage Screen Door 1 pc (MM181112)
- KNAPE & VOGT 14 in. Side Mount Heavy-Duty Drawer Slides (KV.8810B14)
- THE EQUIPMENT LOCK COMPANY Job Office Door Lock, Adjustable to fit 32" - 40" wide doors (JODL-RK)
- COPPER CREEK Colonial Knob Privacy Function, Black (CK2030BC)
- BALDWIN ESTATE Oil Rubbed Bronze Strikes Oil Rubbed Bronze (5300.102.9)
- PAMEX Round Corner Strike for Ball Catch Matte Black Finish (DD05100BL)
- KWIKSET Plainlatch and Deadlatch Strike, Dark Bronze Painted (83028-690)
- BALDWIN Estate Antique Brass Strikes (0310.050.ANGL)
- DON-JO 4-7/8" ASA Strike with 1-3/4" Extended Lip (EST175DU)
- BALDWIN ESTATE Lifetime Satin Nickel Strikes Lifetime Satin Nickel (5510.056.TSTR)
- KENAURD Kenaurd: Faceplate Cover For Mortise Cylinders / Protection - 26D / Satin Chrome (KCFP-26D)
- Heat Wave Door Strikes