Shop All Holiday Decor
Heat Wave
101660 Christmas Tree Food; 8 oz.
Mfr # HE29880
Zoro # G503977967
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wave
- MFR # HE29880
- Zoro # G503977967
- UPC # 657248295752
- Country of Origin China
- Category Holiday Decor
Description
Features
- Capacity - 8 oz.
- Christmas Tree Food.
- Reduces Needle Drop Throughout The Holiday Season.
- Delivers Essential Nutrients To Improve Water Intake & Keep Your Tree From Drying Out.
- Enough Product For 1 Holiday Season Comes In Christmas Ornament Shaped Bottle To Drive Engagement.
- Dimension - 3.2 x 3.2 x 4 in.
- Item Weight - 0.44 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Chair and Table Combo Cart (ADI690-01)
- CORE PRODUCTS Mid-Core Cervical Pillow, Standard, 22 x 4 x 15, Gentle, White (222)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.108.65)
- ACURITE Atomic Digital Wall Clock, 9" (75172)
- TRADEMARK FINE ART Grace Popp 'Vintage Christmas Ii' Canvas Art, 35x47 (WAG13941-C3547GG)
- WEATHERTECH Christmas Tree Mat, IDMCTM1 (IDMCTM1)
- IMPACT INNOVATIONS Multicolored Christmas Classic Snowflakes Window Clings (IG128395)
- DESIGN TOSCANO Zen Gnome Holiday Ornament (QM17010)
- HOLIDAY TRIMS Garland Gold/Snow/Laser 15Ft (3490481)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C567 Labrador Black Holiday Boxed Cards (C567)
- GERSON LED Holiday Gnome Indoor Christmas Decor (2602100)
- Heat Wave Holiday Decor