Shop All Portable Gas Heater Accessories
Heat Wagon
Wire Reinforced Duct, Use w/Mfr No. 1800B
Mfr # WD2010UHT
Zoro # G5690371
product price: $864.99
/ea
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft
- For Use With Mfr. No. 1800B
- Includes High Temperature Material
- Hose Type Canvas Hot Air Duct
- Product Type Ducting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wagon
- MFR # WD2010UHT
- Zoro # G5690371
- Country of Origin United States
- Category Portable Gas Heater Accessories
Dimensions
Length | 25 ft |
Overall Diameter | 20 in |
Overall Length | 10 ft |
Details
Item | Portable Gas Heater Wire Reinforced Duct |
For Use With | Mfr. No. 1800B |
Includes | High Temperature Material |
Hose Type | Canvas Hot Air Duct |
Product Type | Ducting |
Thickness | 1/16 in |
Material | Canvas |
Compatible with Product Type | Direct-Fired Portable Gas Torpedo Heaters |
Ducting Type | Ducting |
Compatible Mfr. Model Number | 1800B |
Description
Product Type Ducting, Compatible with Product Type Direct-Fired Portable Gas Torpedo Heaters, Compatible Grainger Part Number 52JP77, Compatible Mfr. Model Number 1800B, Overall Diameter 20 in, Overall Length 10 ft, Thickness 1/16 in, Material Canvas, Ducting Type Ducting, Includes High Temperature Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower Assemble, 115 V, 60 Hz, 1.35 A (702110869X)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/4 (VG1245DR)
- PARKER Filter/Dryer, 1/4 In (LLD - 082S)
- ZORO SELECT Thermostatic Radiator Valve, Size 1/2 In (10L951)
- HEAT WAGON High Pressure Gas Hose, 25 ft. L (7525)
- HEAT WAGON Heat Wagon Sure Flame Wheel Kit For S405 Heater, 16"L, Black (SWK1)
- HEAT WAGON Duct for Indirect Fired Heaters, 25 ft. (WD1825)
- HEAT WAGON Digital Thermostat, 120AC, 50 ft. L (DIGTHIDF-5)
- HEAT WAGON Duct for Heater, 25 ft. L (WD825)
- HEAT WAGON Duct Outlet Adaptor for Heater (AR401)
- MR. HEATER Two Tank Hook Up Kit (F273737)
- Heat Wagon Gas Heaters & Accessories