Shop All Furnace and Heater Parts
Heat Wagon
Thermocouple, 39 In
Mfr # 098514-01
Zoro # G8180733
original price:
$60.39
25% off
new price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Desa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wagon
- MFR # 098514-01
- Zoro # G8180733
- Country of Origin Spain
- Category Furnace and Heater Parts
Details
Item | Thermocouple, 39" |
Fits Brand | Desa |
Description
Thermocouple, 39 In., Fits Brand Desa
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Axial Fan, Square, 24V DC, 39 cfm, 5 4/5 in W. (3238124)
- EASY HEAT Cable Kit Roof Deice200' (ADKS-1000)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7M7T7)
- SIMPLE GREEN Coil Cleaner, Aerosol, 20 oz, White (0110001213418)
- HEAT WAGON Direct Spark Ignition Control (SFP 5943)
- HEAT WAGON Fan Blade (SFP 2420)
- HEAT WAGON Sensor Flame (M51580-01)
- HEAT WAGON Fuel Filter (M51150-01)
- HEAT WAGON Input Filter (M12179)
- HEAT WAGON Half Moon Filter Kit (PP213)
- HONEYWELL HOME F300 ELECTRONIC AIR CLEANER, 20 X 12.5. 240V 60HZ, RATED AT 1000 CFM (F300B2012)
- Heat Wagon Furnace and Heater Parts