Shop All Portable Gas Heaters
Heat Wagon
Portable Gas Heater, Vapor Propane, Natural Gas, 394,000/404,000 BtuH
Mfr # DG400
Zoro # G7529636
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$3,889.99
Free 30-Day Returns
Key Features
- Gas Type Vapor Propane, Natural Gas
- BtuH Output 394,000/404,000
- Air Flow 4,120 cfm
- Includes Optional Thermostat
- Width 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heat Wagon
- MFR # DG400
- Zoro # G7529636
- Country of Origin Italy
- Category Portable Gas Heaters
Dimensions
Width | 34 in |
Length | 61 in |
Height | 39 in |
Manufacturers Warranty Length | 1 yr Parts Only |
Min. Cylinder Size | 500 gal - 2000 lb |
Cord Length | 6 in |
Overall Height | 39 in |
Duct Diameter | 20 in |
Overall Dimensions - H x W x D | 39 in x 34 in x 61 in |
Overall Depth | 61 in |
Overall Width | 34 in |
Minimum Cylinder Size | 500 gal |
Description
Portable Heater, Direct Fired, Dual Fuel, Ductable, 400,000 BtuH Output, Heating Area 24,000 Sq. Ft., Fuel Rate 4.3 GPH LP, 404 CFH NG, Voltage 120, 60 Hz, 8 Amps AC, Height 39 In., Width 34 In., Length 61 In., 4120 CFM, Cord Length 12 In., 5-15 NEMA Plug Configuration, Built-In Features Dual Fuel, Wheels, Lifting Hook, Ductable Up To 50 Ft, Safety Features Overheat Limit, Air Switch, Flame Sensor, Meets ANSI Z83.7.A 2000, CSA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Mounting Frame, Surface (SMHTSSBL)
- IO HVAC CONTROLS Zone Damper, Round, 2 Wire, 24V, PC/SO, 14" (D-14)
- WHITE-RODGERS Bimetal Disc Thermostat, 133-147F, Open on Rise, SPST, 120/240VAC (3L11-140)
- JB INDUSTRIES 1/4" SAE Cap w/Gasket, PK10 (A31997)
- HEAT WAGON Electric Forced Air Heater, 5100 BtuH, 150 cfm, 7-1/2" Wx 13" L (P1500)
- HEAT WAGON Direct Gas Heater, Vapor Propane, Liquid Propane, Natural Gas, 73 in L (950H)
- HEAT WAGON Portable Gas Heater, Vapor Propane, Natural Gas, 400,000 BtuH, 60 in L (VG400)
- HEAT WAGON Direct Gas Heater, Vapor Propane, Natural Gas, 4,200 cfm, 26 in Wx (1800B)
- HEAT WAGON Direct Fired Heater, 2000000 BTU (2730C3)
- HEAT WAGON Portable Gas Heater, Vapor Propane, Natural Gas, 241,000/255,000 BtuH (DG250)
- DAYTON Tank Top Portable Gas Heater, Liquid Propane, 9000 to 15,000 BtuH (5RCC0)
- Heat Wagon Heaters & Furnaces