Shop All Portable Gas Heaters
Heat Wagon
Portable Gas Heater, Vapor Propane, Natural Gas, 241,000/255,000 BtuH
Mfr # DG250
Zoro # G8476842
product price: $2,873.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,873.99
Free 30-Day Returns
Key Features
- Gas Type Vapor Propane, Natural Gas
- BtuH Output 241,000/255,000
- Air Flow 2,766 cfm
- Includes Optional Thermostat
- Width 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wagon
- MFR # DG250
- Zoro # G8476842
- Country of Origin Italy
- Category Portable Gas Heaters
Dimensions
Width | 31 in |
Length | 45 in |
Height | 36 in |
Cord Length | 6 in |
Manufacturers Warranty Length | 1 yr Parts Only |
Min. Cylinder Size | 500 gal - 2000 lb |
Overall Depth | 45 in |
Overall Width | 31 in |
Overall Height | 36 in |
Overall Dimensions - H x W x D | 36 in x 31 in x 45 in |
Minimum Cylinder Size | 250 gal |
Duct Diameter | 16 in |
Description
Portable Heater, Direct Fired, Dual Fuel, Ductable, 250,000 BtuH Output, Heating Area 12,500 Sq. Ft., Fuel Rate 2.6 GPH LP, 255 CFH NG, Voltage 120, 60 Hz, 5 Amps AC, Height 36 In., Width 31 In., Length 45 In., 2766 CFM, Cord Length 12 In., 5-15 NEMA Plug Configuration, Built-In Features Dual Fuel, Wheels, Lifting Hook, Ductable Up To 50 Ft, Safety Features Overheat Limit, Air Switch, Flame Sensor, Meets ANSI Z83.7.A 2000, CSA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 89W/sq. In. (HDC15014)
- SUPCO Core Removal Tool, SF3920 (SF3920)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D978)
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In (5JLL5)
- HEAT WAGON Portable Gas Heater, Vapor Propane, Natural Gas, 394,000/404,000 BtuH (DG400)
- HEAT WAGON Electric Forced Air Heater, 5100 BtuH, 150 cfm, 7-1/2" Wx 13" L (P1500)
- HEAT WAGON Direct Fired Heater, 2000000 BTU (2730C3)
- HEAT WAGON Direct Gas Heater, Vapor Propane, Natural Gas, 4,200 cfm, 26 in Wx (1800B)
- HEAT WAGON Step Down Gas Pressure Regulator, 10"L, Gray (B-42)
- HEAT WAGON Direct Fired Heater, 3500000 BTU (3050-3)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 625 cfm, 10 in Wx (CP170EUPN21163T)
- Heat Wagon Heaters & Furnaces