Shop All Portable Electric Heaters
Heat Wagon
Portable Electric Salamander Heater, 18kW/12kW, 208/240V AC, 3 Phase
Mfr # P1800-3
Zoro # G9174234
Free Shipping & Returns
$1,881.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- BtuH Output 65,000/41,200
- Watts 18kW/12kW
- Heater Voltage 240VAC
- Heating Method Convection, Fan Forced
- Oscillating No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heat Wagon
- MFR # P1800-3
- Zoro # G9174234
- Country of Origin Finland
- Category Portable Electric Heaters
Dimensions
Width | 14" |
Depth | 14" |
Height | 20" |
Manufacturers Warranty Length | 1 yr Parts |
Overall Depth | 30 in |
Overall Height | 20 in |
Overall Width | 14 in |
Overall Dimensions - H x W x D | 20 in x 14 in x 30 in |
Description
Portable Electric Salamander Heater, Overall Height 20 in, Overall Depth 30 in, NEMA Plug Configuration Hardwired, Voltage 208/240V AC, 3 Phase, Wattage Output 12kW/18kW, Air Temp. Rise 100 Degrees F, Amperage 34A/50A, Frequency 60 Hz, Heating Capacity 41,000 BtuH, 65,000 BtuH, Heating Method Convection, Fan Forced, Number of Heat Settings 2, Non-Oscillating, Thermal Overheat Protection Automatic Reset, Thermostat Included Unit-Mounted, Indoor Only, Housing Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K FILT CARTRIDG HF150A 2PK (SCWH-5)
- PRICE 12 in Square Square Plaque Ceiling Diffuser, White (SPD-GR000040)
- PECO Fan Coil Thermostat (TA155-047)
- WHITE-RODGERS 90-T40F1 40Va, 50/60 Hz, 120V (90-T40F1)
- HEAT WAGON Portable Electric Salamander Heater, 6000, 208/240V AC, 1 Phase (P600)
- HEAT WAGON Portable Electric Salamander Heater, 18,000/12,000, 208/240V AC (P1800-1)
- HEAT WAGON Portable Electric Salamander Heater, 24,000/48,000/60,000, 3 Phase (P6000)
- HEAT WAGON Portable Electric Salamander Heater, 18kW/12kW, 208/240V AC, 3 Phase (P1800D)
- HEAT WAGON Portable Electric Salamander Heater, 16kW/32kW/40kW, 440/480V AC (P4000)
- HEAT WAGON Portable Electric Salamander Heater, 9000, 208/240V AC, 1 Phase (P900)
- VORNADO AIR Vornado® VH5 Personal Space Heater, 120V, Black, 750 Watt (EH1-0133-06)
- Heat Wagon Electric Heaters & Accessories