Shop All Portable Commercial Oil Heaters
Heat Wagon
Oil Forced Air Heater, 750000 BtuH, 9420 cfm
Mfr # VF750
Zoro # G3985167
product price: $15,642.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$15,642.99
Free 30-Day Returns
Key Features
- BtuH Output 750000
- Voltage 240VAC
- Air Flow 9420 cfm
- Amps AC 20
- Gas Type Fuel Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wagon
- MFR # VF750
- Zoro # G3985167
- Country of Origin United States
- Category Portable Commercial Oil Heaters
Dimensions
Length | 100" |
Width | 36" |
Height | 64" |
Details
Item | Oil Forced Air Heater,750K BTU,240V |
BtuH Output | 750000 |
Voltage | 240VAC |
Air Flow | 9420 cfm |
Amps AC | 20 |
Gas Type | Fuel Oil |
Description
Oil Forced Air Heater,750K BTU,240V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x20x1 High Capacity Pleated Air Filter, MERV 8 (102-701-006)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 24"x 2", MERV 8 (102-741-020)
- DAYTON 42 in Whole House Fan Premium Ceiling Truss Shutter / Ceiling Shutter (3HHR9)
- MVP MASTER RAM SERIES 4" Ho Classic Inline Fan 120V (4" CLASSIC HO)
- HEAT WAGON Heat Wagon Heater Installation Kit, Gray (INSTKIT)
- HEAT WAGON Oil Fired Torpedo Heater, 350,000 / 231,000 BtuH, 3,250 cfm, 57 gal (HVF410)
- HEAT WAGON Oil Fired Torpedo Heater, 254,400 BtuH, 2,500 cfm, 35.7 gal (HVF310)
- HEAT WAGON Oil Fired Torpedo Heater, 91,900 BtuH, 880 cfm, 4,600 sq ft Heat Area (HVF110)
- HEAT WAGON Oil Fired Forced Air Heater, 600,000 BtuH, 2,800 cfm, 35.6 gal (DF600)
- HEAT WAGON Oil Fired Torpedo Heater, 174,900 BtuH, 1,530 cfm, 27.7 gal (HVF210)
- DAYTON Oil Fired Torpedo Heater, 400,000 BtuH, 1,400 cfm, 29 gal (3VE53)
- Heat Wagon Oil & Kerosene Heaters