Shop All Portable Commercial Oil Heaters
Heat Wagon
Oil Fired Torpedo Heater, 91,900 BtuH, 880 cfm, 4,600 sq ft Heat Area
Mfr # HVF110
Zoro # G7616655
product price: $3,821.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,821.99
Free 30-Day Returns
Key Features
- BtuH Output 91,900
- Tank Capacity 17.2 gal
- Fuel Consumption 0.8 gph
- Voltage 120VAC
- Heating Area 4,600 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wagon
- MFR # HVF110
- Zoro # G7616655
- Country of Origin Italy
- Category Portable Commercial Oil Heaters
Dimensions
Cord Length | 12 in |
Manufacturers Warranty Length | 1 yr Parts |
Length | 49 in |
Width | 20 in |
Height | 31 in |
Overall Height | 31 in |
Overall Depth | 49 in |
Overall Length | 49 in |
Description
Product Type Indirect-Fired Portable Oil & Kerosene Torpedo Heaters, Portability Wheeled Mounted, Heating Capacity Output 91,900 BtuH, Heating Area 4,600 sq ft, Tank Capacity 17.2 gal, Hours on One Filling 22 hr, Ignition Type Direct Spark, Ignition Power Source Electric, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Digital Temperature Readout Included No, LED Diagnostics Included Yes, Built-In Air Pressure Gauge Included No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Curtain Cabinet, SS, 36x12-1/2x15-3/4 (4YN98)
- PORTALS PLUS Roof Flashing (4YN38)
- AIR-VENT Air Vent FA109000 Aluminum Foundation Vent With Slider Mill (493155)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 1/2 In (Q575-250S L)
- HEAT WAGON Oil Fired Torpedo Heater, 350,000 / 231,000 BtuH, 3,250 cfm, 57 gal (HVF410)
- HEAT WAGON Oil Fired Forced Air Heater, 600,000 BtuH, 2,800 cfm, 35.6 gal (DF600)
- HEAT WAGON Heat Wagon Heater Installation Kit, Gray (INSTKIT)
- HEAT WAGON Oil Fired Torpedo Heater, 254,400 BtuH, 2,500 cfm, 35.7 gal (HVF310)
- HEAT WAGON Oil Fired Torpedo Heater, 174,900 BtuH, 1,530 cfm, 27.7 gal (HVF210)
- DYNA-GLO Kerosene Forced Air Heater, 222000 BtuH, Kerosene, 650 cfm, 13.0 gal (KFA220DGD)
- DYNA-GLO Kerosene Forced Air Heater, 400,000 BtuH, 1,400 cfm, 13.0 gal (KFA400DGD)
- Heat Wagon Heaters & Furnaces