Shop All Portable Commercial Oil Heaters
Heat Wagon
Oil Fired Radiant Heater, 115,000 BtuH, 2,875 sq ft Heat Area
Mfr # HRF115
Zoro # G5478877
product price: $1,957.99
/ea
Free Shipping & Returns
$1,957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 115,000
- Tank Capacity 11.3 gal
- Fuel Consumption 0.85 gph
- Voltage 120VAC
- Heating Area 2,875 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wagon
- MFR # HRF115
- Zoro # G5478877
- Country of Origin Italy
- Category Portable Commercial Oil Heaters
Dimensions
Width | 21 in |
Height | 36 in |
Length | 32 in |
Cord Length | 6 in |
Manufacturers Warranty Length | 1 yr Parts |
Overall Height | 35 1/4 in |
Overall Length | 31 3/4 in |
Overall Depth | 32 in |
Description
Product Type Direct-Fired Portable Oil & Kerosene Radiant Torpedo Heaters, Portability Wheeled Mounted, Heating Capacity Output 115,160 BtuH, Heating Area 2,875 sq ft, Tank Capacity 11.3 gal, Hours on One Filling 13 hr, Ignition Type Direct Spark, Ignition Power Source Electric, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Digital Temperature Readout Included No, LED Diagnostics Included Yes, Built-In Air Pressure Gauge Included No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 14 X 14 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101414)
- AIR HANDLER 16 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (2EKL2)
- JOHNSON CONTROLS 20 in. -100# OPEN-LO AMMONIA # SW. (P70AA-5)
- BELL & GOSSETT 108121 1" X 3/4" Monoflo Fitting (108121)
- HEAT WAGON Oil Fired Forced Air Heater, 600,000 BtuH, 2,800 cfm, 35.6 gal (DF600)
- HEAT WAGON Oil Fired Torpedo Heater, 254,400 BtuH, 2,500 cfm, 35.7 gal (HVF310)
- HEAT WAGON Heat Wagon Heater Installation Kit, Gray (INSTKIT)
- HEAT WAGON Oil Fired Torpedo Heater, 91,900 BtuH, 880 cfm, 4,600 sq ft Heat Area (HVF110)
- HEAT WAGON Oil Fired Torpedo Heater, 350,000 / 231,000 BtuH, 3,250 cfm, 57 gal (HVF410)
- HEAT WAGON Oil Fired Torpedo Heater, 174,900 BtuH, 1,530 cfm, 27.7 gal (HVF210)
- MASTER Portable Oil and Kerosene Torpedo Heater (215TMHD-KFA)
- Heat Wagon Portable Commercial Oil Heaters