Shop All Portable Commercial Oil Heaters
Heat Wagon
Oil Fired Forced Air Heater, 600,000 BtuH, 2,800 cfm, 35.6 gal
Mfr # DF600
Zoro # G5693829
product price: $3,640.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,640.99
Free 30-Day Returns
Key Features
- BtuH Output 600,000
- Tank Capacity 35.6 gal
- Fuel Consumption 4.32 gph
- Voltage 120VAC
- Heating Area 13,500 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wagon
- MFR # DF600
- Zoro # G5693829
- Country of Origin Italy
- Category Portable Commercial Oil Heaters
Dimensions
Length | 73 in |
Manufacturers Warranty Length | 1 yr Parts |
Cord Length | 6 in |
Width | 27 in |
Height | 43 in |
Overall Length | 73 in |
Overall Height | 43 in |
Overall Depth | 73 in |
Description
Product Type Direct-Fired Portable Oil & Kerosene Torpedo Heaters, Portability Wheeled Mounted, Heating Capacity Output 600,000 BtuH, Heating Area 13,500 sq ft, Tank Capacity 35.6 gal, Hours on One Filling 8.3 hr, Ignition Type Direct Spark, Ignition Power Source Electric, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Digital Temperature Readout Included No, LED Diagnostics Included Yes, Built-In Air Pressure Gauge Included No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR PRO 20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (5-2025-13-2)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7A692)
- DAYTON Rectangular OEM Blower, 2880 RPM, 1 Phase, Direct, Rolled Steel (1TDP6)
- ETERNABOND Roof Repair Tape, Paintable, 4 In x50 Ft (WB-4-50R)
- HEAT WAGON Heat Wagon Heater Installation Kit, Gray (INSTKIT)
- HEAT WAGON Oil Fired Torpedo Heater, 350,000 / 231,000 BtuH, 3,250 cfm, 57 gal (HVF410)
- HEAT WAGON Oil Fired Torpedo Heater, 174,900 BtuH, 1,530 cfm, 27.7 gal (HVF210)
- HEAT WAGON Oil Fired Torpedo Heater, 254,400 BtuH, 2,500 cfm, 35.7 gal (HVF310)
- HEAT WAGON Oil Fired Torpedo Heater, 91,900 BtuH, 880 cfm, 4,600 sq ft Heat Area (HVF110)
- AIR KING Air King AK917 Bulb Heater, 70 cfm, 850 Btu (AK917)
- DEWALT Kerosene Heater 175Kbtu (F340772)
- Heat Wagon Portable Commercial Oil Heaters