Shop All Portable Commercial Oil Heaters
Heat Wagon
Oil Fired Forced Air Heater, 400,000 BtuH, 2,500 cfm, 35.6 gal
Mfr # DF400
Zoro # G5693838
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,484.99
Free 30-Day Returns
Key Features
- BtuH Output 400,000
- Tank Capacity 27.7 gal
- Fuel Consumption 2.82 gph
- Voltage 120VAC
- Heating Area 8,500 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heat Wagon
- MFR # DF400
- Zoro # G5693838
- Country of Origin Italy
- Category Portable Commercial Oil Heaters
Dimensions
Length | 63 in |
Manufacturers Warranty Length | 1 yr Parts |
Cord Length | 6 in |
Height | 39 in |
Width | 27 in |
Overall Depth | 63 in |
Overall Height | 39 in |
Overall Length | 63 in |
Description
Product Type Direct-Fired Portable Oil & Kerosene Torpedo Heaters, Portability Wheeled Mounted, Heating Capacity Output 400,000 BtuH, Heating Area 8,500 sq ft, Tank Capacity 27.7 gal, Hours on One Filling 9 hr, Ignition Type Direct Spark, Ignition Power Source Electric, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Digital Temperature Readout Included No, LED Diagnostics Included Yes, Built-In Air Pressure Gauge Included No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Heater, Electric, 30 gal., 120V (SRX30-115)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1250W, 1.0"W x 12'L (BIH101120L)
- ACCUMULAIR Pleated Air Filter, 21" x 21" x 1", 4 Pack (FI21X21_4)
- KING ELECTRIC Thermostat Hydronic 120V 2 Circut 12. 5 Amp Programmable (HWP120)
- HEAT WAGON Oil Fired Torpedo Heater, 254,400 BtuH, 2,500 cfm, 35.7 gal (HVF310)
- HEAT WAGON Oil Fired Torpedo Heater, 91,900 BtuH, 880 cfm, 4,600 sq ft Heat Area (HVF110)
- HEAT WAGON Heat Wagon Heater Installation Kit, Gray (INSTKIT)
- HEAT WAGON Oil Fired Torpedo Heater, 350,000 / 231,000 BtuH, 3,250 cfm, 57 gal (HVF410)
- HEAT WAGON Oil Fired Forced Air Heater, 600,000 BtuH, 2,800 cfm, 35.6 gal (DF600)
- HEAT WAGON Oil Fired Torpedo Heater, 174,900 BtuH, 1,530 cfm, 27.7 gal (HVF210)
- DAYTON Oil Fired Torpedo Heater, 650,000 BtuH, 3,600 cfm, 40 gal (4XA50)
- Heat Wagon Heaters & Furnaces