Shop All Portable Gas Heater Accessories
Heat Wagon
High Pressure Gas Hose, 50 ft. L
Mfr # 1050
Zoro # G2889433
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- For Use With Mfr. No. VG500, Mfr. No. VG700C
- Includes Female Swivel Fitting
- Hose Type Tpe Gas Hose
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wagon
- MFR # 1050
- Zoro # G2889433
- Country of Origin United States
- Category Portable Gas Heater Accessories
Dimensions
Length | 50 ft |
Hose Length | 50 ft |
Overall Diameter | 1 in |
Outlet Size | 1 in |
Details
Item | Portable Gas Heater High Pressure Gas Hose |
For Use With | Mfr. No. VG500, Mfr. No. VG700C |
Includes | Female Swivel Fitting |
Hose Type | Tpe Gas Hose |
Hose Material | Thermo Rubber |
Compatible with Product Type | Portable Gas Torpedo Heaters |
Compatible Mfr. Model Number | 1800B, 950H, S1505B, VG500, VG700C |
Outlet Pressure | 350 psi |
Maximum Pressure | 350 psi |
Product Type | Hoses and Regulators |
Description
Product Type Hoses and Regulators, Compatible with Product Type Portable Gas Torpedo Heaters, Compatible Grainger Part Number 180L32, 52JP77, 52JP78, 5PFW6, 5PFW7, Compatible Mfr. Model Number 1800B, 950H, S1505B, VG500, VG700C, Hose and Regulator Type High Pressure Gas Hose, Overall Diameter 1 in, Outlet Pressure 350 psi, Outlet Size 1 in, Maximum Pressure 350 psi, Includes Female Swivel Fitting, Hose Length 50 ft, Hose Material Thermo Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pad Holding Frame, 24x24x3" (6B731)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 7 (GR5WM714201)
- HONEYWELL DC1202-1-0-0-0-1-0-0-0 (DC120210001000)
- DAYTON Blade, Fan, 30 In, Pitch (Deg.): 24 (3C380)
- HEAT WAGON Canvas Duct, 25 ft. L (WD1625HT5)
- HEAT WAGON High Pressure Gas Hose, 25 ft. L (7525)
- HEAT WAGON Canvas Duct, 25 ft. L (WD2025HT5)
- HEAT WAGON Duct for Heater, 25 ft. L (WD1225)
- HEAT WAGON Duct Adaptor (AR250)
- HEAT WAGON Duct Outlet Adaptor for Heater (AR110)
- HILAND Triangle Glass Tube Patio Heater Cover in Tan (HVD-TGTCV-T)
- Heat Wagon Gas Heaters & Accessories