Shop All Portable Gas Heater Accessories
Heat Wagon
Duct Outlet Adaptor for Heater2-way
Mfr # AR212
Zoro # G1484917
original price:
$601.53
11% off
new price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter x Thickness 12 in x 0.03 in
- For Use With Mfr. No. HVF210
- Thickness 0.03 in
- Material Steel
- Compatible Mfr. Model Number HVF210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wagon
- MFR # AR212
- Zoro # G1484917
- Country of Origin Italy
- Category Portable Gas Heater Accessories
Dimensions
Diameter x Thickness | 12 in x 0.03 in |
Overall Length | 12 in |
Overall Diameter | 13 in |
Vent Diameter | 12 in |
Details
Item | Portable Oil and Kerosene Heater Duct Adapter |
For Use With | Mfr. No. HVF210 |
Thickness | 0.03 in |
Material | Steel |
Compatible Mfr. Model Number | HVF210 |
Product Type | Duct Adapter |
Maximum Operating Temperature | 350 Degrees F |
Compatible with Product Type | Indirect-Fired Portable Oil & Kerosene Torpedo Heaters |
Description
Product Type Duct Adapter, Compatible with Product Type Indirect-Fired Portable Oil & Kerosene Torpedo Heaters, Compatible Grainger Part Number 5PFW9, Compatible Mfr. Model Number HVF210, Overall Length 12 in, Overall Diameter 13 in, Vent Diameter 12 in, Thickness 0.03 in, Maximum Operating Temperature 350 Degrees F, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Switch Assembly (HV70006G)
- HONEYWELL THERMAL SOLUTIONS 129464N Uv Sensing Tube With (129464N)
- TOUGH GUY Furnace Boiler Brush, Dia 2, Length 42 (3EDR3)
- REZNOR Compression Fitting, 1/8" (97572)
- HEAT WAGON Duct for Heater, Canvas, 20 ft. (WD1220)
- HEAT WAGON Duct for Heater, 25 ft. L (WD1425)
- HEAT WAGON Heat Wagon Sure Flame Wheel Kit For S405 Heater, 16"L, Black (SWK1)
- HEAT WAGON Duct for Indirect Fired Heaters, 25 ft. (WD1825)
- HEAT WAGON Canvas Duct, 25 ft. L (WD2025HT5)
- HEAT WAGON Duct for Heater, 25 ft. L (WD1225)
- MR. HEATER Connectgas 1/4Mptx1/4Fpt (F276190)
- Heat Wagon Portable Gas Heater Accessories