Shop All Portable Gas Heater Accessories
Heat Wagon
Duct Outlet Adaptor for Heater
Mfr # AR712
Zoro # G1118537
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. VG700C
- Overall Diameter 20 in
- Compatible with Product Type Indirect-Fired Portable Gas Ducted & Tent Heaters
- Overall Length 2 ft
- Product Type Duct Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wagon
- MFR # AR712
- Zoro # G1118537
- Country of Origin Italy
- Category Portable Gas Heater Accessories
Dimensions
Overall Diameter | 20 in |
Overall Length | 2 ft |
Details
Item | Portable Gas Heater Duct Outlet Adaptor |
For Use With | Mfr. No. VG700C |
Compatible with Product Type | Indirect-Fired Portable Gas Ducted & Tent Heaters |
Product Type | Duct Adapter |
Thickness | 1/16 in |
Ducting Type | Duct Adapter |
Compatible Mfr. Model Number | VG700C |
Material | Steel |
Description
Product Type Duct Adapter, Compatible with Product Type Indirect-Fired Portable Gas Ducted & Tent Heaters, Compatible Grainger Part Number 5PFW7, Compatible Mfr. Model Number VG700C, Overall Diameter 20 in, Overall Length 2 ft, Thickness 1/16 in, Material Steel, Ducting Type Duct Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR INFRARED HEATER Walnut Advanced Dual Heating System with Humidifier and Oscillation Fan and Remote Control (DR-998W)
- AIR HANDLER Electrostatic Air Filter, 20x24x2" (6B693)
- BUILDERS BEST 4 in. Plastic Eave Vent (111804)
- DAYTON Blower, Duct, 12 1/2 In (2C800)
- HEAT WAGON Duct Adaptor (AR250)
- HEAT WAGON Duct Outlet Adaptor for Heater (AR401)
- HEAT WAGON Heat Wagon Sure Flame Wheel Kit For S405 Heater, 16"L, Black (SWK1)
- HEAT WAGON High Pressure Gas Hose, 25 ft. L (7525)
- HEAT WAGON High Pressure Gas Hose, 25 ft. L (1025)
- HEAT WAGON Duct for Heater, 25 ft. L (WD1225)
- DYNA-GLO Replacement End Pump Cover For Dyna-Glo Kerosene Heater (3531-0027-00)
- Heat Wagon Gas Heaters & Accessories